Shop All Portable Air Conditioner Accessories
Tripp Lite
Remote Cooling Management, For SRCOOL12K
Mfr # SRCOOLNETLX
Zoro # G6772116
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SRCOOL12K
- Includes (3) Hook-and-Loop Strips, (4) Rubber Feet, 12 ft Micro USB to USB A Cable, External Power Supply, Power Alert CD
- Battery Included Yes
- Accessory Type Remote Cooling Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCOOLNETLX
- Zoro # G6772116
- UPC # 037332231222
- Country of Origin Taiwan, Province of China
- Category Portable Air Conditioner Accessories
Details
Item | Remote Cooling Management |
For Use With | SRCOOL12K |
Includes | (3) Hook-and-Loop Strips, (4) Rubber Feet, 12 ft Micro USB to USB A Cable, External Power Supply, Power Alert CD |
Battery Included | Yes |
Accessory Type | Remote Cooling Management |
Description
Remote Cooling Management, For Use With SRCOOL12K, Includes (3) Hook-and-Loop Strips, (4) Rubber Feet, 12 ft Micro USB to USB A Cable, External Power Supply, Power Alert CD, Battery Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- NU-CALGON Surface Restore, 12 oz. (61118)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP12)
- DANFOSS Press.Trsdcr, 0/145, 4-20Ma, 1/4 (060G3945)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- HOMEPAGE 3392 25 x 27 x 18 in. Silver Air Conditioner Cover (HO779550)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W (LAY84209-0010)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- Tripp Lite Portable Air Conditioner Accessories