No Product Image Available

Tripp Lite

Rackmount Keyboard w KVM Cable Kit for 2-Post or 4-Post Racks 1U


product price: $531.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 1U of EIA-Standard 19 in. Racks
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Rack-Mount Keyboard
For Use With 1U of EIA-Standard 19 in. Racks

Description

Rackmount Keyboard w KVM Cable Kit for 2

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.