Shop All Cooling Racks
Tripp Lite
Rack Side Panels, Key Locking, Cable Slot,
Mfr # SR42SIDEPT
Zoro # G5411169
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38"
- Depth 0.8"
- Width 32.5"
- Compatible Rack Height 42U
- Product Type Side Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SR42SIDEPT
- Zoro # G5411169
- UPC # 037332179128
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 38" |
Depth | 0.8" |
Width | 32.5" |
Compatible Rack Height | 42U |
Details
Item | Rack Side Panels,Key Locking,Cable Slot, |
Product Type | Side Panel |
Product Line | SmartRack |
Product Name | SmartRack Side Panels (includes key locking latch and cable pass-through slots) |
Accessory Type | Side Panel |
Package Includes | (2) Side panels with locking latches;(2) Keys |
Description
Rack Side Panels,Key Locking,Cable Slot,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- Tripp Lite Cooling Racks