Shop All Cooling Racks
Tripp Lite
Rack Side Panel, 48U, Heavy duty, Latches
Mfr # SR48SIDE4PHD
Zoro # G5411099
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Side Panel
- Product Color Black
- Compatible Rack Height 48U
- Compatibility TrippLite SR4POST48HD Heavy-Duty Open Frame Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SR48SIDE4PHD
- Zoro # G5411099
- UPC # 037332186362
- Country of Origin China
- Category Cooling Racks
Dimensions
Compatible Rack Height | 48U |
Details
Item | Rack Side Panel,48U,Heavy duty,Latches |
Color | Black |
Product Type | Side Panel |
Product Color | Black |
Compatibility | TrippLite SR4POST48HD Heavy-Duty Open Frame Racks |
Product Name | 48U SmartRack Heavy-Duty Open Frame Side Panels with Latches |
Package Contents | 48U SmartRack Heavy-Duty Open Frame Side Panels with Latches, Installation Manual |
Package Includes | (2) Side panels;Owner's manual |
Accessory Type | Side Panel |
Rack Type | Open-Frame |
Description
Rack Side Panel,48U,Heavy duty,Latches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- ENM Hour Meter, LCD, Flush Rectangular (T1140EB)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Brn, Toggl (HBL1223L)
- MASTER ELECTRONICS Master Electrician 04004ME 6 ft. Red 3 Outlet Extension Cord (472837)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- Tripp Lite Cooling Racks