Shop All Cooling Racks
Tripp Lite
Rack Side Airflow Ducting Kit, Switches
Mfr # SRSWITCHDUCT
Zoro # G5410590
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certifications EIA-310-E
- Approvals RoHS
- Cooling Type Passive
- Product Type Rack Accessory Kit
- Additional Information Two intake scoop duct to direct airflow, Adjustable depth universal equipment mounting rails to hold the piece of equipment being cooled, Foam baffling to segregate hot and cold aisles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SRSWITCHDUCT
- Zoro # G5410590
- UPC # 037332182333
- Country of Origin China
- Category Cooling Racks
Details
Item | Rack Side Airflow Ducting Kit,Switches |
Certifications | EIA-310-E |
Approvals | RoHS |
Cooling Type | Passive |
Product Type | Rack Accessory Kit |
Additional Information | Two intake scoop duct to direct airflow, Adjustable depth universal equipment mounting rails to hold the piece of equipment being cooled, Foam baffling to segregate hot and cold aisles |
Product Name | SmartRack Side Airflow Ducting Kit for Network Switches |
Package Contents | Top and Bottom Air Scoop Duct, Foam Hot Air Recirculation Prevention Strips, Metal Hot Aisle Duct Baffle, Universal Equipment Support Rails, All Mounting Hardware, Owner's Manual |
Accessory Type | Duct Kit |
Package Includes | Top and bottom air scoop duct;Foam hot air recirculation prevention strips;Metal hot aisle duct baffle;Universal equipment support rails;All mounting hardware;Owner's Manual |
Product Compliance | EIA/ECA-310-E |
Description
Rack Side Airflow Ducting Kit,Switches
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- PANDUIT Insulated Ferrules on Mini-Reel, single (FSD76-8-K)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- Tripp Lite Cooling Racks