Shop All Cabinet Accessory
Tripp Lite
Rack Mount Installation Kit, 4-Post, UPS
Mfr # 4POSTRAILKIT
Zoro # G5187729
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.5"
- Load Capacity 250 lb
- Additional Information Temporary placement pegs simplifies single-person installation
- Device Supported UPS
- Maximum Load Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 4POSTRAILKIT
- Zoro # G5187729
- UPC # 037332148865
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width | 17.5" |
Details
Item | Rack Mount Installation Kit,4-Post,UPS |
Load Capacity | 250 lb |
Additional Information | Temporary placement pegs simplifies single-person installation |
Device Supported | UPS |
Maximum Load Capacity | 250 lb |
Compatibility | UPS System, Power Protection Equipment with 17.5" wide rectangular chassis |
Product Name | 4POSTRAILKIT Rack Mount Rail Kit |
Product Color | Black |
Package Contents | 4POSTRAILKIT Rack Mount Rail Kit Includes: Pair of expandable L brackets, Attachment hardware |
Product Type | Mounting Rail Kit |
Weight Capacity - Stationary (lbs.) | 250 |
Accessory Type | Rackmount Kit |
Package Includes | Pair of expandable L brackets;Attachment hardware |
Description
Rack Mount Installation Kit,4-Post,UPS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- SQUARE D Miniature Circuit Breaker, QO Series 45A, 3 Pole, 120/240V AC (QO345)
- TRIPP LITE Wallmount Rack, 9U, Switch, Acrylic (SRW9UG)
- TRIPP LITE Wallmount Rack, 18U, Hinged, UPS depth (SRW18USDP)
- TRIPP LITE Wallmount Rack, 12, HD, Low Profile (SRWO12UHD)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Switch (SRW15US)
- TRIPP LITE Wallmount Rack, 10U, Hinged (SRW10US)
- TRIPP LITE Wallmount Rack, 12U, UPS depth, UPS depth (SRW12USDP)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- Tripp Lite Cabinet Accessory