Shop All Cooling Racks
Tripp Lite
Rack Fan Panel, 3 120V, 314 CFM, C13, 3U, Int
Mfr # SRXFAN3U
Zoro # G5410520
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Input Voltage(s) Supported 208V AC; 230V AC; 240V AC
- Cooling Type Passive
- Nominal Input Voltage Description 208-240V AC 50/60 Hz
- Voltage Compatibility (VAC) 208; 220; 230; 240
- Sound Level (Noise) <= 45dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRXFAN3U
- Zoro # G5410520
- UPC # 037332144843
- Country of Origin China
- Category Cooling Racks
Dimensions
Compatible Rack Height | 3U |
Unit Dimensions (hwd / in.) | 5.220 x 18.870 x 1.500 |
Rack Height | 3U |
Details
Item | Rack Fan Panel,3 120V,314 CFM,C13,3U,Int |
Nominal Input Voltage(s) Supported | 208V AC; 230V AC; 240V AC |
Cooling Type | Passive |
Nominal Input Voltage Description | 208-240V AC 50/60 Hz |
Voltage Compatibility (VAC) | 208; 220; 230; 240 |
Sound Level (Noise) | <= 45dB |
Number of Fans | 3 |
Product Color | Black |
Product Type | Fan Tray |
Package Contents | SRXFAN3U Rack Mount Fan Panel, Mounting Hardware, User-supplied Cord |
Input Voltage | 230 V AC |
Product Name | SRXFAN3U Rack Mount Fan Panel |
Maximum Air Flow | 210 CFM |
Input Frequency | 50/60 Hz |
Accessory Type | Cooling Accessories |
Package Includes | Fan unit with C14 power inlet and required mounting hardware. User-supplied cord required. |
Product Compliance | EIA/ECA-310-E |
Description
Rack Fan Panel,3 120V,314 CFM,C13,3U,Int
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160FB)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- Tripp Lite Cooling Racks