Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Rack Enclosure/Open Frame Server Cabinet ESD Grounding Panel 1U
Mfr # SRGROUNDPANELBC
Zoro # G6772037
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EIA-Standard 19 in. Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRGROUNDPANELBC
- Zoro # G6772037
- UPC # 037332194343
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Grounding Panel |
For Use With | EIA-Standard 19 in. Racks |
Description
Rack Enclosure/Open Frame Server Cabinet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- HONEYWELL Rpls740B1008 120V 3 Wire Econo (RPLS740B10)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- TRIPP LITE Replacement UPS Battery, SMART500RT1U, SMX500RT1U, 12V DC, 7.2 Ah, Hardwired (RBC62-1U)
- TRIPP LITE Battery Module, Tripp Lite UPS System, 72V DC (BP48V27-2US TRIPP LITE)
- TRIPP LITE UPS Battery, Select Best, Powerware, Liebert and Other UPS, (3) 12V DC, 9 Ah (RBC53)
- TRIPP LITE TRIPP LITE P044-06I 6" 5-20P to L5-20R Adapter Cable (P044-06I)
- TRIPP LITE UPS Battery, SMART3000RMXL2U, (8) 12V DC, 5 Ah, Pre-wired (RBC58-2U)
- VERTIV Vertiv Liebert Gxt5 288V Battery Replacement Kit For Liebert (GXT5-288VBATKIT)
- Tripp Lite Power Systems