Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure Server Cabinet, 42U, Deep
Mfr # SR42UBDP
Zoro # G5176827
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,883.99
Free 30-Day Returns
Key Features
- Height 78.5"
- Width 24"
- Depth 47.3"
- Color Black
- Certifications UL60950; RoHS; CE; IP20 Protection Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SR42UBDP
- Zoro # G5176827
- UPC # 037332154477
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 78.5" |
Width | 24" |
Depth | 47.3" |
Rack Height | 42U |
Factory Preset Rack Depth (in.) | 28.125 |
Maximum Device Depth (in.) | 42 |
Rack Depth | Deep |
Minimum Device Depth (in.) | 4 |
Unit Dimensions (hwd / in.) | 78.500 x 23.630 x 48.500 |
Description
Rack Enclosure Server Cabinet,42U,Deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (XTCE050D00A)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM (SRCOOL7KDUCT)
- TRIPP LITE Rack Enclosure Cabinet, 24U, Heavy Duty (SR24UBFFD)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Wall Mout Fan, 2 120V, 210 CFM 5-15P, 5-15P (SRFANWM)
- TRIPP LITE Cable Manager, Flexible Ring, 0U, 6ft (SRCABLERINGVRT)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- Tripp Lite Voice & Data Communication Cabinets