Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 96 in H, 32 in W, 65 in D
Mfr # SRW12US33
Zoro # G3162853
product price: $776.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 250 lbs.
- Rack Units 12
- Height 25.0 in
- Width 23.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRW12US33
- Zoro # G3162853
- UPC # 037332156044
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 25.0 in |
Width | 23.63 in |
Depth | 33.5 in |
Overall Height | 25 in |
Overall Width | 23 5/8 in |
Factory Preset Rack Depth (in.) | 25.99 |
Maximum Device Depth (in.) | 32.5 |
Rack Depth | Mid |
Rack Height | 12U |
Minimum Device Depth (in.) | 3 |
Rack Width | 19" |
Overall Depth | 33 1/2 in |
Manufacturers Warranty Length | 5 yr |
Unit Dimensions (hwd / in.) | 25.100 x 23.600 x 33.500 |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 25 in, Overall Width 23 5/8 in, Overall Depth 33 1/2 in, Overall Load Capacity 250 lb, Rack Units 12, Includes (2) Keys, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant, UKCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Switch Key (500-K)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, Amber (9001KP38LYA9)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 2 ft. (3425)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-4-R)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- KENDALL HOWARD Kendall Howard 5in D Flanged Lacing Bar (1903-1-102-00)
- Tripp Lite Voice & Data Communication Cabinets