Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 45U, Wide, Doors, Sides
Mfr # SR45UBDPWD
Zoro # G5176641
product price: $2,478.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,478.99
Free 30-Day Returns
Key Features
- Height 83.8"
- Width 29.5"
- Depth 50.9"
- Color Black
- Grounding Lug Front and Back door frames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SR45UBDPWD
- Zoro # G5176641
- UPC # 037332175243
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 83.8" |
Width | 29.5" |
Depth | 50.9" |
Maximum Device Depth (in.) | 42 |
Rack Depth | Deep |
Minimum Device Depth (in.) | 4 |
Factory Preset Rack Depth (in.) | 28.125 |
Rack Height | 45U |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 83.750 x 29.530 x 48.500 |
Description
Rack Enclosure,45U,Wide,Doors,Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- KABLE KONTROL Kable KontrolĀ® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- EATON Miniature Circuit Breaker, GHB Series 35A, 1 Pole, 277V AC (GHB1035)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- Tripp Lite Voice & Data Communication Cabinets