Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 45U, Wide, Deep, Doors, Sides
Mfr # SR45UBWD
Zoro # G5176580
product price: $2,159.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Key Features
- Height 83.8"
- Width 29.5"
- Depth 43"
- Color Black
- Factory Preset Rack Depth (in.) 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SR45UBWD
- Zoro # G5176580
- UPC # 037332175038
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 83.8" |
Width | 29.5" |
Depth | 43" |
Factory Preset Rack Depth (in.) | 27.75 |
Rack Depth | Standard |
Rack Height | 45U |
Minimum Device Depth (in.) | 4 |
Maximum Device Depth (in.) | 37 |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 83.750 x 29.530 x 43.000 |
Description
Rack Enclosure,45U,Wide,Deep,Doors,Sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf for Lvd Panels, Gray, 35.63x12.75 (30635GY)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- Tripp Lite Voice & Data Communication Cabinets