Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 42U, Value Series, Standard
Mfr # SR2000
Zoro # G5176930
product price: $1,484.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Height 77.7"
- Width 23.6"
- Depth 39.4"
- Color Black
- Features Removable Side Panel, Cable Management, Removable Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SR2000
- Zoro # G5176930
- UPC # 037332188212
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 77.7" |
Width | 23.6" |
Depth | 39.4" |
Rack Height | 42U |
Maximum Device Depth (in.) | 35 |
Minimum Device Depth (in.) | 22.62 |
Rack Depth | Standard |
Unit Dimensions (hwd / in.) | 76.200 x 23.620 x 39.400 |
Description
Rack Enclosure,42U,Value Series,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- Tripp Lite Voice & Data Communication Cabinets