Shop All Voice & Data Communication Cabinets
Tripp Lite
Rack Enclosure, 12U, 27.95 in H, 26.38 in W
Mfr # SRW12US
Zoro # G0843403
Free Shipping & Returns
Not eligible for select promotions
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 140 lbs.
- Rack Units 12
- Height 27.95 in
- Width 26.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SRW12US
- Zoro # G0843403
- UPC # 037332148674
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 27.95 in |
Width | 26.38 in |
Depth | 21.6 in |
Overall Height | 25 in |
Overall Width | 23 5/8 in |
Minimum Device Depth (in.) | 3 |
Factory Preset Rack Depth (in.) | 10.42 |
Maximum Device Depth (in.) | 20.5 |
Rack Depth | Shallow |
Rack Height | 12U |
Rack Width | 19" |
Overall Depth | 21 5/8 in |
Manufacturers Warranty Length | 5 yr |
Unit Dimensions (hwd / in.) | 24.625 x 23.500 x 21.625 |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 25 in, Overall Width 23 5/8 in, Overall Depth 21 5/8 in, Overall Load Capacity 200 lb, Rack Units 12, Includes (2) Keys, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant, UKCA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- WIEGMANN Galvanized Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404GNK)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- Tripp Lite Voice & Data Communication Cabinets