Shop All KVM Switches
Tripp Lite
Rack Console KVM, 16-Port, 19" LCD, 1U
Mfr # B020-016-17-IP
Zoro # G5412550
product price: $4,024.99
/ea
Free Shipping & Returns
$4,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 27.8"
- Height 1.8"
- Width 19"
- Screen Size 17"
- Product Type LCD Rack Console
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B020-016-17-IP
- Zoro # G5412550
- UPC # 037332146908
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Depth | 27.8" |
Height | 1.8" |
Width | 19" |
Screen Size | 17" |
Details
Item | Rack Console KVM,16-Port,19" LCD,1U |
Product Type | LCD Rack Console |
Description
Rack Console KVM,16-Port,19 In. LCD,1U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 50Ft (HDMIMM50-AX)
- MIGHTY MAX BATTERY 12V 7.2Ah Compatible Battery for APC Back-UPS 550 BE550G - 2 Pack (ML7-12MP2368135)
- PATTON ELECTRONICS Smartnode Dual Fxo Voip Gateway (SN4112/JO/EUI)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- Tripp Lite KVM Switches