Shop All Cooling Racks
Tripp Lite
Rack Accessory, Colocation Kit, 48U,
Mfr # SRCOLOKIT48U
Zoro # G5410846
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Name Colocation Kit for 48U Rack Enclosures
- Package Contents 4 x Colocation Doors, 4 x Hinge Brackets, 1 x Divider Plate, 1 x Roof, 2 x Cable Channels, 1 x Blocking Plate, 4 x Divider Plate Brackets, 20 x M6 Screws, 12 x Washers, 4 x 8-32 Screws, 1 x Replacement Label
- Product Type Rack Conversion Kit
- Compatibility 48U Rack Enclosures
- Package Includes (4) Colocation Doors;(4) Hinge Brackets;(1) Divider Plate;(1) Roof;(2) Cable Channels;(1) Blocking Plate;(4) Divider Plate Brackets;(20) M6 Screws;(12) Washers;(4) 8-32 Screws;(1) Replacement Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCOLOKIT48U
- Zoro # G5410846
- UPC # 037332181640
- Country of Origin China
- Category Cooling Racks
Details
Item | Rack Accessory,Colocation Kit,48U, |
Product Name | Colocation Kit for 48U Rack Enclosures |
Package Contents | 4 x Colocation Doors, 4 x Hinge Brackets, 1 x Divider Plate, 1 x Roof, 2 x Cable Channels, 1 x Blocking Plate, 4 x Divider Plate Brackets, 20 x M6 Screws, 12 x Washers, 4 x 8-32 Screws, 1 x Replacement Label |
Product Type | Rack Conversion Kit |
Compatibility | 48U Rack Enclosures |
Package Includes | (4) Colocation Doors;(4) Hinge Brackets;(1) Divider Plate;(1) Roof;(2) Cable Channels;(1) Blocking Plate;(4) Divider Plate Brackets;(20) M6 Screws;(12) Washers;(4) 8-32 Screws;(1) Replacement Label |
Accessory Type | Rackmount Kit; Mounting Accessories |
Description
Rack Accessory,Colocation Kit,48U,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2PR)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- Tripp Lite Cooling Racks