Shop All Cooling Racks
Tripp Lite
Rack, 42U, Wide Depth, Shock Pallet
Mfr # SR42UBWDSP1
Zoro # G5411141
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,439.99
Free 30-Day Returns
Key Features
- Color Black
- Height 78.5"
- Depth 43"
- Width 29.6"
- Factory Preset Rack Depth (in.) 27.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SR42UBWDSP1
- Zoro # G5411141
- UPC # 037332175373
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 78.5" |
Depth | 43" |
Width | 29.6" |
Factory Preset Rack Depth (in.) | 27.75 |
Rack Depth | Standard |
Minimum Device Depth (in.) | 4 |
Maximum Device Depth (in.) | 37 |
Rack Height | 42U |
Rack Width | 19" |
Unit Dimensions (hwd / in.) | 78.500 x 29.630 x 43.000 |
Description
Rack,42U,Wide Depth,Shock Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- Tripp Lite Cooling Racks