Shop All Cooling Racks
Tripp Lite
Rack 42U Vertical Cable Management Bars
Mfr # SRVRTBAR
Zoro # G5410581
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Manager Form Factor Vertical
- Product Name Vertical Cable Management Bars
- Product Type Cable Organizer
- Package Contents Vertical Cable Management Bars, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRVRTBAR
- Zoro # G5410581
- UPC # 037332164117
- Country of Origin China
- Category Cooling Racks
Dimensions
Rack Height | 42U |
Unit Dimensions (hwd / in.) | 76.000 x 4.625 x 1.625 |
Details
Item | Rack 42U Vertical Cable Management Bars |
Color | Black |
Cable Manager Form Factor | Vertical |
Product Name | Vertical Cable Management Bars |
Product Type | Cable Organizer |
Package Contents | Vertical Cable Management Bars, Mounting Hardware |
Cable Manager Type | Cable Mount |
Compatibility | Tripp Lite 42U SmartRack Enclosure |
Cable Jacket Color | Black |
Package Includes | (2) Vertically mounted bars;Mounting Hardware |
Product Compliance | EIA/ECA-310-E |
Accessory Type | Cable Management Accessories |
Description
Rack 42U Vertical Cable Management Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- RACO Mud Ring, 2 Gang, 911-16, Square Box (911-16)
- MOTORMITE 8 In Clear Wire Ties, 85645 (85645)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- Tripp Lite Cooling Racks