Shop All Punch Down Tools
Tripp Lite
Punch Down Installation Tool
Mfr # N046-000
Zoro # G5411659
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology Cat5/5e; Cat6; Cat6a
- Application/Usage Punching
- Package Contents N046-000 Impact Punch Down Tool, Impact Punch Down Tool, 110 Punch Down Blade, 66 Punch Down Blade
- Product Type Punch Down Tool
- Product Name N046-000 Impact Punch Down Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N046-000
- Zoro # G5411659
- UPC # 037332143679
- Country of Origin China
- Category Punch Down Tools
Details
Item | Punch Down Installation Tool |
Technology | Cat5/5e; Cat6; Cat6a |
Application/Usage | Punching |
Package Contents | N046-000 Impact Punch Down Tool, Impact Punch Down Tool, 110 Punch Down Blade, 66 Punch Down Blade |
Product Type | Punch Down Tool |
Product Name | N046-000 Impact Punch Down Tool |
Additional Information | Handle compartment for storing blade not in use, Adjustable impact preference, Rugged, Polyacetal Resin frame for long-life use |
Accessory Type | Tool |
Package Includes | Impact Punch Down Tool;110 Punch Down Blade;66 Punch Down Blade |
Description
Punch Down Installation Tool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- MOTORMITE 16-14 Gauge Butt Terminal Blue Butt Connector, 85436 (85436)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTOW (4GAC2)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- AJAX TOOL WORKS PUNCH STRAIGHT NON TURN (AJA3101)
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 66 & 110 Punch Blade (TEL-6070)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- QUEST TECHNOLOGY INTERNATIONAL Cat5E Inline Utp Coupler, 110 Idc Juction Box - Punch Down (NCB-5008)
- PROSKIT Punch Down Tool, handle only (CP-3147)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- Tripp Lite Punch Down Tools