Shop All Stereo & Optical Audio Cables
Tripp Lite
PS/2 Extension Cable, Mini-DIN6, M/F, 10ft
Mfr # P222-010
Zoro # G5193907
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type Extension
- Cable Length 10 ft
- For Use With PS/2 keyboards and Mice
- Connector Type Male to Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P222-010
- Zoro # G5193907
- UPC # 037332011916
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Cable Type | Extension |
For Use With | PS/2 keyboards and Mice |
Connector Type | Male to Female |
Color | Beige |
Features | Superior Molded Cables With Foil-Shielding For Maximum Emi/Rfi Protection |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Foil |
Standards | RoHS Compliant |
Item | PS/2 Extension Cable,Mini-DIN6,M/F,10ft |
Product Type | Data Transfer Cable |
Compatibility | Keyboard, Mouse |
Description
PS/2 Extension Cable,Mini-DIN6,M/F,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE A98l-0031-0012 Battery (A98L-0031-0012 BATTERY GE)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- AUDIOVOX HDMI Composite Adapter (DHCOMEV)
- Tripp Lite Stereo & Optical Audio Cables