Shop All KVM Switches
Tripp Lite
PS/2 Cable Kit, KVM B020/2 Series, 15ft
Mfr # P774-015
Zoro # G5411939
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type KVM Cable
- Color Black
- Cable Length 15 ft
- Compatibility Tripp Lite KVM Switch Model # B020-008, B020-016 and B022-016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P774-015
- Zoro # G5411939
- UPC # 037332120618
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 15 ft |
Details
Item | PS/2 Cable Kit,KVM B020/2 Series,15ft |
Product Type | KVM Cable |
Color | Black |
Compatibility | Tripp Lite KVM Switch Model # B020-008, B020-016 and B022-016 |
Description
PS/2 Cable Kit,KVM B020/2 Series,15ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Mgs400-318 (MGS400-318 COMMSCOPE)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 3-5/64 (PMMN4071A)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- Tripp Lite KVM Switches