Shop All KVM Switches
Tripp Lite
PS/2 Cable Kit for KVM B004-008, 10ft
Mfr # P750-010
Zoro # G5412060
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Molded
- Color Black
- Product Type KVM Cable
- Cable Length 10 ft
- Compatibility Tripp Lite KVM Switch - B004-008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P750-010
- Zoro # G5412060
- UPC # 037332125354
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 10 ft |
Details
Item | PS/2 Cable Kit for KVM B004-008,10ft |
Features | Molded |
Color | Black |
Product Type | KVM Cable |
Compatibility | Tripp Lite KVM Switch - B004-008 |
Description
PS/2 Cable Kit for KVM B004-008,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- BZBGEAR 4x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit (BG-8K-HS41)
- Tripp Lite KVM Switches