Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray
Mfr # TLP825
Zoro # G4074303
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8 AC
- Color Light Gray
- Cord Length 25 ft
- Modes of Protection Power
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP825
- Zoro # G4074303
- UPC # 37332138248
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Height | 1.5" |
Depth | 9.1" |
Width | 4.25" |
Length | 25 ft |
Input Cord Length (ft.) | 25 |
Power Cord/Cable Length | 25 ft |
Unit Dimensions (hwd / in.) | 4.860 x 9.550 x 1.510 |
Description
Tripp Lite Protect It! Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Light Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- TRIPP LITE Surge Protector, 6 Outlet, 790 Joules, 15' Cord, White (TRPTLP615)
- TRIPP LITE Surge Protector, 8-Outlets, 25' Cord, Light Gray (TRPTLP825)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- Tripp Lite Extension Cords & Power Strips