Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 8 Outlet, 10 ft. Cord, 3240J, RJ45, Black
Mfr # TLP810NET
Zoro # G4068913
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8 AC
- Color Black
- Cord Length 10 ft
- Modes of Protection Coax; Ethernet; Fax; Modem; Phone; Power; Satellite
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP810NET
- Zoro # G4068913
- UPC # 37332095329
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft |
Height | 1.6" |
Length | 10 ft |
Depth | 4.25" |
Width | 9.25" |
Input Cord Length (ft.) | 10 |
Power Cord/Cable Length | 10 ft |
Unit Dimensions (hwd / in.) | 4.860 x 9.550 x 1.510 |
Description
Tripp Lite Protect It! Surge Protector, 8 Outlets, 10 ft. Cord, 3240 Joules, RJ45, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- TRIPP LITE Power Strip, 9 Outlet, 15ft Cord (TLM915NC)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- E-DUSTRY e-dustry EPS-2063 24 in. 6 Outlet Metal Power Strip (EPS-2063)
- Tripp Lite Extension Cords & Power Strips