Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Gray
Mfr # TLP712
Zoro # G4073542
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7 AC
- Color Light Gray
- Cord Length 12 ft
- Modes of Protection Power
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP712
- Zoro # G4073542
- UPC # 37332115904
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 12 ft |
Height | 1.32" |
Width | 2.5" |
Length | 12 ft |
Depth | 11.7" |
Input Cord Length (ft.) | 12 |
Power Cord/Cable Length | 12 ft |
Unit Dimensions (hwd / in.) | 1.320 x 2.050 x 11.690 |
Description
Tripp Lite Protect It! Surge Protector, 7 Outlets, 12 ft. Cord, 1080 Joules, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- Tripp Lite Extension Cords & Power Strips