Shop All Power Strips
Tripp Lite
Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black
Mfr # SUPER7B
Zoro # G308997344
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7 AC
- Voltage 120 V
- Cord Length 7 ft
- Modes of Protection Surge
- Enclosure Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SUPER7B
- Zoro # G308997344
- UPC # 37332175168
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 7 ft |
Width | 2.75" |
Depth | 1.5" |
Height | 10.25" |
Input Cord Length (ft.) | 7 |
Unit Dimensions (hwd / in.) | 1.540 x 2.720 x 10.300 |
Description
Protect workstations, desktop PCs and other sensitive electronics from surges and line noise with this surge suppressor. Transformer-friendly design accommodates at least one large transformer plug without covering remaining outlets. Features Diagnostic LEDs to confirm outlet grounding and surge suppression status.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-5-8)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101206GNK)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 8 ft. Cord, 1440 Joules, Gray (TLP808)
- MIDCENTRAL MEDICAL Power Strip (MCM232)
- Tripp Lite Power Strips