Shop All Power Strips
Tripp Lite
Protect It! Surge Protector, 7 AC Outlets, 15 ft Cord, 2,520 J, Light Gray
Mfr # SUPER7TEL15
Zoro # G508997342
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7 AC
- Cord Length 15 ft
- Modes of Protection DSL; Fax; Modem; Phone; Power
- Includes 6 ft Phone Cord; User Manual
- Depth 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # SUPER7TEL15
- Zoro # G508997342
- UPC # 37332095381
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Depth | 1.5" |
Width | 2.75" |
Height | 10.25" |
Details
Item | Surge Protectors |
Number of Outlets | 7 AC |
Modes of Protection | DSL; Fax; Modem; Phone; Power |
Includes | 6 ft Phone Cord; User Manual |
Joules | 2,520 J |
Standards | cUL Listed; FCC Certified; IEEE 587 Category A & B Approved; UL Listed |
Noise Attenuation | Up to 20 dB EMI/RFI Noise Filtration |
Enclosure Material | Plastic |
Description
Protect workstations, desktop PCs and other sensitive electronics from surges and line noise with this surge suppressor. Transformer-friendly design accommodates at least one large transformer plug without covering remaining outlets. Features Diagnostic LEDs to confirm outlet grounding and surge suppression status.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- TRIPP LITE Tripp Lite Traveler Surge Protector/Suppressor, 1 Outlet, Direct Plug-In, 540 Joules (TRAVELCUBE)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE Surge Protector, 6-Outlet, 8'Cord, 1-9/10"Wx1-1/5"Dx10-4/5"H, GY (TRPTLP608)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Power Cord 4 foot (FWT51W1-12204)
- Tripp Lite Power Strips