Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black
Mfr # TLP606B
Zoro # G4071950
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6 AC
- Color Black
- Cord Length 6 ft
- Modes of Protection Power
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP606B
- Zoro # G4071950
- UPC # 37332138293
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Width | 1.5"; 10.5" |
Height | 10.5"; 1.5" |
Depth | 1.2" |
Length | 6 ft |
Input Cord Length (ft.) | 6 |
Power Cord/Cable Length | 6 ft |
Unit Dimensions (hwd / in.) | 10.800 x 1.850 x 1.230 |
Description
Tripp Lite Protect It! Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, White (SUPER-7)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- Tripp Lite Power Strips