Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J
Mfr # TLP4BK
Zoro # G4073280
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4 AC
- Color Black
- Modes of Protection Power
- Housing Material Plastic
- Height 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLP4BK
- Zoro # G4073280
- UPC # 37332138392
- Country of Origin China
- Category Power Strips
Dimensions
Height | 3.25" |
Depth | 1.9" |
Width | 5.8" |
Input Cord Length Details | Direct plug-in |
Description
Tripp Lite Protect It! Surge Protector, 4 Side-Mounted Outlets, Direct Plug-In, 720 Joules
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- TRIPP LITE Surge Protector, 7 Outlet, 2520 Joules, 15' Cord, Gray (TRPSUPER7TEL15)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- BLACK BOX 15 Amp Horizontal Pdu 14 Outlet 5-20R (PDUMH14-S15-120V)
- Tripp Lite Power Strips