Shop All Power Strips
Tripp Lite
Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk
Mfr # SK30USB
Zoro # G4069114
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3 AC; 2 USB
- Voltage 120V
- Color Black
- Modes of Protection Power
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SK30USB
- Zoro # G4069114
- UPC # 37332180353
- Country of Origin China
- Category Power Strips
Dimensions
Height | 5.63" |
Depth | 2.63" |
Width | 4" |
Input Cord Length Details | Direct Plug-In |
Description
Tripp Lite Protect It! Surge Protector, 3 Outlets/2 USB, Direct Plug-In, 540 J, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- THE BEST CONNECTION American Vehicle Fuse Kit (2476H)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- SCHNEIDER ELECTRIC USA Rack PDU Basic 1U Surge Protector16A (AP9563)
- Tripp Lite Extension Cords & Power Strips