Shop All Power Strips
Tripp Lite
Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J
Mfr # TRAVELER100BT
Zoro # G4070742
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2 AC
- Color Black
- Modes of Protection Coax; DSL; Ethernet; Fax; Phone; Power
- Housing Material Plastic
- Height 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TRAVELER100BT
- Zoro # G4070742
- UPC # 37332123336
- Country of Origin China
- Category Power Strips
Dimensions
Height | 3.5" |
Depth | 1.75" |
Width | 2.5" |
Input Cord Length Details | Direct plug-in |
Description
Tripp Lite Protect It! Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050 Joules
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3.47 in. H, Steel (HM27C)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (14RB-6FL)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- TRIPP LITE Outlet Strip, Metal Housing, White, 120V (PS607HG20AOEM)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Black (TLP606B)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 750VA (ECO750UPS)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP712)
- Tripp Lite Power Strips