Tripp Lite

PowerVerter 375W Ultracompact Car Inverter with USB and Battery Cables


product price: $89.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes PowerVerter PV375USB Power Inverter; Red/Black Battery Cables, CLA Adapter; Owner's Manual
  • Nominal Height 6 in
  • Nominal Width 4.2 in
  • Connection 12V DC Cigarette Lighter Input Plug Connection or Battery Cables
  • Output Wattage 375 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Height 6 in
Nominal Width 4.2 in
Nominal Length 2.4 in
Dimensions 5.96 in x 4.17 in x 2.36 in

Description

Tripp Lite's PV375USB 375-Watt-Continuous PowerVerter Ultracompact Car Inverter with USB and Battery Cables converts 12 volt DC power into standard household 110 volt AC power to run a wide variety of electronics such as smartphones, laptops, tablets, GPS units, game systems, portable TVs, DVD players and MP3 players, as well as low-power lights, camping accessories, battery rechargers for small battery-operated power tools, and mobile office equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.