Shop All Automotive Electrical Parts
Tripp Lite
PowerVerter 1000W Compact Inverter for Trucks
Mfr # PV1000HF
Zoro # G9764621
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 13 in
- Nominal Width 6 in
- Includes Inverter, DC Terminals, Warranty Information, Instruction Manual
- Primary Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PV1000HF
- Zoro # G9764621
- UPC # 37332097187
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 13 in |
Nominal Width | 6 in |
Details
Includes | Inverter, DC Terminals, Warranty Information, Instruction Manual |
Primary Color | Gray |
Description
The Tripp Lite 1,000 Watt RMS PowerVerter Compact Power Inverter provides a durable and safe way to enjoy AC household appliances in your car, truck, SUV or RV by tapping into the 12-volt accessory port/cigarette lighter. The PV1000HF features a lightweight housing, which makes it ultra-portable, so you can take your power inverter with you from vehicle to vehicle or wherever you need to use your equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 416624 (416624)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- THE MAIN RESOURCE Bead, Lift Tool, Bar (TC2505)
- BOSCH Series Resistor, 1224509050 (1224509050)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- SOUNDTUBE Gripple Kit (AC-HP-HD10)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- PHASETECH Rough In Bracket (RB5)
- Tripp Lite Automotive Electrical