Shop All Automotive Battery Inverters & Converters
Tripp Lite
Power Verter Ultra Compact Car Inverter, Plastic Case, 100W Nominal Output, 120V Output Voltage
Mfr # PV100USB
Zoro # G6764459
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 200W
- Nominal Output Power 100W
- Case Material Plastic
- Depth 3.27"
- Width 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PV100USB
- Zoro # G6764459
- UPC # 037332187888
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 3.27" |
Width | 3.94" |
Height | 1.61" |
Details
Item | Power Verter Ultra Compact Car Inverter |
Peak Output Power | 200W |
Nominal Output Power | 100W |
Case Material | Plastic |
Inverter Input Voltage | 12V DC |
Inveter Output Voltage | 120V |
Number of Outlets | 1 |
Outlet Type | 5-15R |
Description
Compact Car Inverter 12V CLA 120V 2PT US
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/16 x 1-23/32 in. (PA4437)
- OTC Stand, 2 ton, 85" Max H, Square Saddle (UH20)
- ARP SBC/GENIII LS 3/8 FLANGE 12PT HEADER BOLT KIT (134-1202)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- TRIPP LITE Replacement for Tripp Lite Pv150 (PV150 TRIPP LITE)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- MARINCO 12 V 150W CUP HOLDER INVERTER (79018)
- ILC Replacement For IOTA DLS2402725IQ4 (DLS-240-27-25-IQ4)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRIG700024024 (PWRIG700024024)
- POWERDRIVE 150 Watt Cup Inverter (PWD150C)
- ILC Replacement For IOTA DLS45IQ4 (DLS-45-IQ4)
- Tripp Lite Automotive Battery Equipment