Tripp Lite

Power Supply Regulator (Discontinued)


Key Features

  • Input Voltage 110 V AC
  • Output Voltage 13.8 V DC
  • Height 3.3"
  • Width 3"
  • Depth 8.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.3"
Width 3"
Depth 8.3"

Details

Item Power Supply Regulator
Input Voltage 110 V AC
Output Voltage 13.8 V DC
Peak Amps 4.5 A
Product Type AC Adapter
Package Contents PR 120VAC Power Adapter
Product Name PR 120VAC Power Adapter
TAA Compliant Yes
Additional Information Solid-State Integrated Circuit: Provides excellent voltage regulation to within ±0.5 V DC output voltage is maintained from 0 to 95% of full loadCrowbar Overvoltage Protection: Prevents overvoltage surges from damaging connected equipmentHigh Quality Filtering: Provides low-noise operation, excellent for sensitive communications receivers (.05 volts maximum ripple)Current-Limiting Electronic Foldback: Automatically limits current and voltage outputs incase of overloadHeavy-Duty Power Transformer: Provides complete line isolationLarge Heat Sinks and Vented Cabinet: Provides cool, continuous operation and long component life
Frequency 60 Hz
Compatibility Home use of single-sideband CB radios, mobile audio equipment, electronic design & quality control equipment, test bench equipment, point-of-sale displays and aquariums

Description

Power Supply Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.