Shop All Power Strips
Tripp Lite
Power Strip, Hospital, 4 15A, 2ft cord
Mfr # PS-402-HG-OEM
Zoro # G5177630
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color White
- Cord Length 2 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS-402-HG-OEM
- Zoro # G5177630
- UPC # 037332147998
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2 ft. |
Wire Size | 14 AWG |
Length | 24 in |
Cord Length - Ext. Cords and Outlet Strips | 2 ft. |
Width | 2.5" |
Height | 1.7" |
Depth | 8.5" |
Length (Straight Wireway) | 24 in |
Unit Dimensions (hwd / in.) | 1.730 x 2.500 x 8.540 |
Input Cord Length (ft.) | 2 |
Description
Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 2 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration Hospital Grade NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color White, Medical Facility Use Patient Care - Only When Permanently Mounted (UL 1363A), Number of Transformer Outlets 4, Number of Conductors 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- TRUMETER Hour Meter, DC, 2 Holes, Flush, Polymer (732-0002)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- TRIPP LITE Surge, Datashield, Serial, In-Line, DB9 (DB9)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID-WT)
- Tripp Lite Extension Cords & Power Strips