Shop All Power Strips
Tripp Lite
Power Strip, 9 Outlet, 15ft Cord
Mfr # TLM915NC
Zoro # G5175515
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 9
- Voltage 120VAC
- Color Light Gray
- Cord Length 4.57m
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # TLM915NC
- Zoro # G5175515
- UPC # 037332135704
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Depth | 2.5" |
Height | 2" |
Width | 13.8" |
Unit Dimensions (hwd / in.) | 2.000 x 13.750 x 2.500 |
Input Cord Length (ft.) | 15 |
Description
Power Strip,9 Outlet,15ft Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- TRIPP LITE Datacom Surge Protector, 8 Outlet, White (TLP808TELTAA)
- TRIPP LITE Surge Protector, 6-Outlet, 2 USB, 2100J, Clamp, BK (TRPTLP606DMUSB)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- Tripp Lite Power Strips