Shop All Power Strips
Tripp Lite
Power Strip, 4-Outlet, Vertical, 6ft cord
Mfr # PS240406
Zoro # G5177691
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color Silver
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # PS240406
- Zoro # G5177691
- UPC # 037332186614
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Depth | 1.5" |
Width | 1.5" |
Height | 24" |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.250 x 1.500 x 24.000 |
Description
Power Strip,4-Outlet,Vertical,6ft cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EXX)
- HONEYWELL Toggle Switch On-On-On DPDT 15A @ 277V Screw Terminals (2TL1-10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU1000)
- FESTO Proximity Sensor SMT-10G-PS-24V-E-0, 3Q-M8D (SMT-10G-PS-24V-E-0,3Q-M8D)
- TRIPP LITE Protect It Home Computer Surge Protector, 6 Outlets, 2 ft. Cord, 180J (TLP602)
- TRIPP LITE Surge Protector, 10-Outlet, 5-7/10"Wx11-1/10"Lx1-3/10"H, BK (TRPTLP1006B)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- TRIPP LITE PDU, 20A, 20 Outlet, 15 ft, Silver (PDUMV20)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- Tripp Lite Power Strips