Shop All Power Strips
Tripp Lite
Power Strip, 4 out, industrial, 6ft cord
Mfr # UL603CB-6
Zoro # G5175305
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 120VAC
- Color Gray
- Cord Length 1.83m
- Gauge/Conductor 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UL603CB-6
- Zoro # G5175305
- UPC # 037332103734
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 1.83m |
Height | 7.4" |
Width | 2.5" |
Depth | 1.5" |
Input Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.500 x 8.540 x 2.500 |
Description
Power Strip,4 out,industrial,6ft cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, Adder Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63150)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 9 ft (TLM609GF)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- ELECTRIDUCT Flip Top MINI In-Desk Power Centers (PDC-SW-GMPT-MINI-ED)
- Tripp Lite Power Strips