Shop All Power Strips
Tripp Lite
Power Strip, 24-Outlet, Hardwire, 72in
Mfr # PS7224-20HW
Zoro # G5177545
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 24
- Voltage 120VAC
- Color Beige
- Max. Amps 20A
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS7224-20HW
- Zoro # G5177545
- UPC # 037332042361
- Country of Origin China
- Category Power Strips
Dimensions
Height | 1.5" |
Depth | 72" |
Width | 1.5" |
Unit Dimensions (hwd / in.) | 1.490 x 1.490 x 72.000 |
Description
Power Strip,24-Outlet,Hardwire,72in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1 In. (074093404)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- W BOX 1 1/4inX 100' ORG RCWY W/ (0E-RG125100)
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (SPS415HGULTRA)
- Tripp Lite Extension Cords & Power Strips