Shop All Power Strips
Tripp Lite
Power Outlet Strip, 5 Outlets
Mfr # 602-15
Zoro # G0671426
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 5
- Amps 15A
- Voltage 120VAC
- Color Gray
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 602-15
- Zoro # G0671426
- UPC # 037332113443
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Width | 2.5" |
Height | 1.5" |
Depth | 8.6" |
Unit Dimensions (hwd / in.) | 1.500 x 8.750 x 2.500 |
Input Cord Length (ft.) | 15 |
Description
Power Outlet Strip, 5 Outlets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- DEFENDER CABLE 16/3 Gauge, 50 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-110-47)
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- TRIPP LITE Surge Protector, 6-Outlet, 6-7/10"Wx1-4/5"Dx9-3/5"H, Black (TRPTLP66USBR)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP310DMUSB)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- TRIPP LITE Protect It Surge Protector, 6 AC Outlets2 USB Ports, 6 ft Cord, 990 J, Black (TLP606USBB)
- TRIPP LITE Surge Protector, 12 Outlet, 8' Cord, 2880 Joules, Black (TRPTLP1208SAT)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- Tripp Lite Power Strips