Shop All Power Strips
Tripp Lite
Power Outlet Strip, 4 Outlets, Metal Case
Mfr # 4SPDX
Zoro # G0834526
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Amps 15A
- Voltage 120VAC
- Color Beige
- Cord Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 4SPDX
- Zoro # G0834526
- UPC # 037332108197
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Depth | 1.5" |
Height | 1 1/2 in |
Width | 2 1/2 in |
Length | 7 1/2 in |
Length (Straight Wireway) | 7 1/2 in |
Unit Dimensions (hwd / in.) | 1.500 x 7.500 x 2.500 |
Input Cord Length (ft.) | 6 |
Description
Outlet Strip, Application Home and Office, Housing Material Metal, Total Number of Outlets 4, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Beige, Medical Facility Use Not Allowed, Number of Transformer Outlets 2, Number of Conductors 0, Voltage 120V AC, Outlet Center Distance 1 1/4 in, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, 12 to 240 V AC, Plastic (XSDA405539)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- INTERMATIC Electromechanical Timer, Swim Pool (T12404R)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- TRIPP LITE Outlet Strip, 15A, 16 Outlet, 15 ft., Gray (PS4816)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- TRIPP LITE Outlet Strip, 15A, 3 Outlet, 6 ft., White (TLM306NC)
- TRIPP LITE Surge Protector, 790 Joules, 6-Outlet, 6' Cord, Black (TRPTLP606B)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8RM)
- VIRTUAL KAB3FT-1 Green 3 Outlet Indoor Adapter (VI135689)
- Tripp Lite Power Strips