Shop All Power Inverters
Tripp Lite
Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets
Mfr # APSX2012SW
Zoro # G5190711
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC; 230V AC
- Inverter Output Voltage 230V AC
- Outlet Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # APSX2012SW
- Zoro # G5190711
- UPC # 037332161345
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 8-3/4" |
Width | 21-3/4" |
Height | 7-1/4" |
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC; 230V AC |
Inverter Output Voltage | 230V AC |
Outlet Type | Hardwired |
DC Connection | Bolt Down Terminals |
Number of Outlets | 1 |
Case Material | Steel |
Nominal Output Power | 2,000 W |
Inveter Output Voltage | 230V AC |
Description
Inverter,2000W,12VDC,Sine Wave,Hardwire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Locknut, 25PK (LN400)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 500VAC, 0 Pin (PMDU)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2448UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- Tripp Lite Power Inverters