Shop All Power Inverters
Tripp Lite
Power Inverter, Pure Sine Wave, 12,000 W Peak, 6,000 W Continuous, 1 Outlets
Mfr # APSX6048VRNET
Zoro # G5190696
product price: $2,915.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,915.99
Free 30-Day Returns
Key Features
- Continuous Output Power 6,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 48V DC; 208V AC; 230V AC
- Inverter Output Voltage 208/230V AC
- Outlet Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # APSX6048VRNET
- Zoro # G5190696
- UPC # 037332137838
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 10" |
Height | 9" |
Width | 19-1/2" |
Unit Dimensions (hwd / in.) | 10.080 x 8.960 x 19.450 |
Description
Inverter,6000W,48VDC,Sine Wave,AVR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-250-EC)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- Tripp Lite Power Inverters