Shop All Power Inverters
Tripp Lite
Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets
Mfr # PV3000GFCI
Zoro # G3291251
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PV3000GFCI
- Zoro # G3291251
- UPC # 037332146595
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 12-1/2" |
Height | 4.30" |
Depth | 14.80" |
Overall Width | 12 1/2 in |
Overall Height | 4 1/4 in |
Inverter DxWxH | 14 3/4 in x 12 1/2 in x 4 1/4 in |
Overall Depth | 14 3/4 in |
Input Cord Length Details | User supplies cabling. Minimum gauges for full load operation: 0 (10 ft max), 00 or 2/0 (13 ft max), Twin 00 using 4 conductors (26 ft) |
Description
Inverter, Features Battery Charge Level LED, Connected Load Level LEDs, Daisy-Chain Capability, Dual Connections, Grooved Cooling Surface, Low Voltage Alarm/Shutdown, Operating Mode Switch Controls Inverter Operation, Remote Control LED/Switch Module, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 4, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Overall Depth 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' EMT Strut Clamp, 50PK (SC200E)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- TRIPP LITE Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (PV1250FC)
- TRIPP LITE Power Inverter, Pure Sine Wave, 12,000 W Peak, 6,000 W Continuous, 1 Outlets (APSX6048VRNET)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- Tripp Lite Power Inverters