Shop All Power Inverters
Tripp Lite
Power Inverter, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets
Mfr # UT1250UL
Zoro # G6777689
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,500 W
- Continuous Output Power 1,250 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 120V AC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # UT1250UL
- Zoro # G6777689
- UPC # 037332209504
- Country of Origin Taiwan, Province of China
- Category Power Inverters
Dimensions
Depth | 7" |
Height | 8-3/4" |
Width | 9" |
Details
Item | Power Inverter |
Peak Output Power | 2,500 W |
Continuous Output Power | 1,250 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 120V AC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
DC Connection | Bolt Down Terminals |
Number of Outlets | 2 |
Case Material | Polycarbonate |
Nominal Output Power | 1,250 W |
Inveter Output Voltage | 120V |
Description
Utility Inverter Charger 1250W 12VDC to
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- ENM Electronic Counter, 6 Digits, LCD (C1101BB)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 2 Outlets (SOPI5000X)
- Tripp Lite Power Inverters