Item
|
Power Inverter
|
Peak Output Power
|
1,500 W
|
Continuous Output Power
|
750 W
|
Inverter Output Form
|
Modified Sine Wave
|
Inverter Input Voltage
|
12V DC; 230V AC
|
Inverter Output Voltage
|
230V AC
|
Outlet Type
|
Standard 3-Prong Outlet
|
DC Connection
|
Bolt Down Terminals
|
Number of Outlets
|
2
|
Charger Output Amps
|
20 A
|
Case Material
|
Polycarbonate
|
Standards
|
RoHS Compliant
|
Features
|
Expandable Runtime; Overload Protection
|
Max. Input Current
|
Full continuous load - 72 A at 12V DC; 6.2 A at 230V AC with full inverter and charger load
|
Nominal Output Power
|
750 W
|
Inveter Output Voltage
|
230V AC
|
Output Frequency
|
50 Hz
|
Input Voltage
|
230 V AC, 12 V DC
|
Product Name
|
PowerVerter APS X APSX750 Power Inverter/Charger
|
Product Color
|
Black
|
Package Contents
|
PowerVerter APS X APSX750 Power Inverter/Charger, APSX750 Inverter/Charger, Instruction manual with warranty information
|
Product Series
|
APS X
|
Output Voltage
|
12 V DC, 230 V AC
|
Additional Information
|
Frequency control for operating stability, RJ45 port allows connection of APS/PowerVerter Remote Switch, Switch allows user to select between off, auto-invert and charge-only settings, Advanced 20 amp, 3-stage battery charger and selector switch for gel or wet cell batteries, Coated internal circuit boards offer continuous operation in humid environments (0-95%, non-condensing), Configuration switches to allow the user to select the low voltage for the unit to automatically transfer from AC power to battery backup, Low voltage transfer to battery power: User configurable to 144V, 163V, 182V & 201V Overload protection: Includes 3A input breaker dedicated to the charging system and 4A output breaker for AC output loads, DC Input Voltage: 12 VDC, AC Input Voltage: 230 VAC, DC Charger Output Voltage: 12 VDC, AC Output Voltage: 230 VAC, AC Plug Type: IEC-320 C14, DC Plug Type: Set of 2 DC bolt-down terminals, Outlet/Receptacle Type: IEC-320 C13
|
Product Line
|
PowerVerter
|
Maximum Frequency
|
50 Hz
|
Compatibility
|
Compatible with marine, automotive, telecom, computer, emergency and a variety of other applications
|
Input Voltage Range
|
10 V DC - 15 V DC
|
Output Voltage Regulation
|
LINE POWER (AC): Maintains 230V nominal sine wave output from line power source. INVERTER POWER (AC): Maintains PWM sine wave output voltage of 230 VAC (+/-5%).
|
Material of Construction
|
Polycarbonate
|
Overload Protection
|
Includes 3A input breaker dedicated to the charging system and 4A output breaker for AC output loads
|
Battery Charge
|
Selectable 5 / 20A with 1/2 cycle (10 ms) transfer time
|
Switches
|
3 position on/off/remote switch enables simple on/off power control plus "auto/remote" setting that enables distant on/off control of the inverter system when used in conjunction with optional APSRM4 accessory when used in inverter mode. In AC uninterruptible power mode, auto/remote setting enables automatic transfer from line power to battery power - to maintain continuous AC power to connected loads.
|
Recommended Electrical Service
|
DC INPUT: Requires 12VDC input source capable of delivering 72A for the required duration (when used at full continuous capacity - DC requirements increase during OverPower and DoubleBoost operation). For automotive applications, professional hardwire installation with 100A minimum battery system fusing is recommended. AC INPUT: 230VAC
|
Nominal Output Voltage(s) Supported
|
230V
|
Maximum Input Amps / Watts
|
DC INPUT: Full continuous load - 72A at 12VDC. AC INPUT: 6.2A at 230VAC with full inverter and charger load (2.2A max charger-only / combined input load to support charger and AC output is automatically controllable to 66%-33%-0% based on AC output loading using the charger limiting set points - see manual for setting instructions)
|
AC Suppression Joule Rating
|
1020
|
Voltage Compatibility (VAC)
|
230
|
DC System Voltage (VDC)
|
12
|
Output Receptacles
|
(2) Universal outlets
|
Frequency Compatibility
|
50 Hz
|
Low Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage drops to 144V (user adjustable to 163, 182, 201V - see manual)
|
Relative Humidity
|
0%-95% Non-Condensing
|
Nominal Input Voltage(s) Supported
|
230V AC
|
Transfer Time (Line Power to Battery Mode)
|
Transfer time from line power to battery mode: 10 milliseconds (typical - compatible with many computers, servers and networking equipment - verify transfer time compatibility of loads for UPS applications)
|
Output Frequency Regulation
|
50 Hz (+/- 0.3 Hz)
|
High Voltage Transfer to Battery Power
|
In AC "auto" mode, inverter/charger switches to battery mode as line voltage increases to 272V
|
Expandable Runtime
|
Yes
|
Front Panel LEDs
|
Set of 6 LEDs offer continuous status information on load percentage (6 levels reported) and battery charge level (7 levels reported). See manual for sequences.
|
Form Factors Supported
|
Mounting slots enable permanent placement of APSX750 on any horizontal surface (see manual for additional mounting information)
|
Package Includes
|
APSX750 750W APS X Series 12V DC 230V AC Inverter/Charger;Owner's manual
|
Voltage Compatibility (VDC)
|
12
|
Battery Pack Accessory (Optional)
|
98-121 sealed lead acid battery (optional)
|