Shop All Power Inverters
Tripp Lite
Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets
Mfr # APS750 TRIPP LITE
Zoro # G503455359
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 1,500 W
- Continuous Output Power 750 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # APS750 TRIPP LITE
- Zoro # G503455359
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 1,500 W |
Continuous Output Power | 750 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC; 120V AC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Bolt Down Terminals |
Number of Outlets | 2 |
Description
Replacement for Tripp Lite Aps750
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- TRIPP LITE Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 1 Outlets (RV3012OEM)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- Tripp Lite Power Inverters