Shop All Power Inverters
Tripp Lite
Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets
Mfr # APS2012
Zoro # G3306274
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC; 120V AC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # APS2012
- Zoro # G3306274
- UPC # 037332090270
- Country of Origin China
- Category Power Inverters
Dimensions
Inverter Width | 8.5 in |
Charger Width | 8.5 in |
Width | 16-1/4" |
Height | 8-1/2" |
Depth | 7-1/4" |
Charger Height | 7.3 in |
Inverter Height | 7.3 in |
Charger Depth | 16.3 in |
Inverter Depth | 16.3 in |
Charger DxWxH | 16.3 in x 8.5 in x 7.3 in |
Unit Dimensions (hwd / in.) | 7.250 x 8.500 x 16.250 |
Description
Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, DC Connection Hardwired, Peak Output Power 4,000 W, Inverter Input Voltage 120V AC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 120V, Case Material Polycarbonate, Cooling Method Fan, Application Powering Tools; Saws; Motors; Pumps; Portable Lighting; Appliances and Computer Equipment in Heavy-Load Conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEG1V02S)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2448UL)
- TRIPP LITE Power Inverter, Pure Sine Wave, 12,000 W Peak, 6,000 W Continuous, 1 Outlets (APSX6048VRNET)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- Tripp Lite Power Inverters