Shop All Power Inverters
Tripp Lite
Power Inverter, 3600W Peak, 1800W Continuous, 2 Outlets
Mfr # 37332155795
Zoro # G203450036
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 1800W
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V
- Outlet Type GFCI
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # 37332155795
- Zoro # G203450036
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3600W |
Continuous Output Power | 1800W |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V |
Outlet Type | GFCI |
Number of Outlets | 2 |
Description
Replacement for Tessco 37332155795
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8ABGA)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- Tripp Lite Power Inverters